Zoro Homepage

Compact Fluorescent 10Pk

  • Mfr # F26DBX/830/ECO/4P

  • Zoro # G305393071


product price: $126.99
/pk 10, $12.70/ea
Sold in multiples of 5 for $634.95
Free Shipping & Returns

Key Features

Watts
26 W
Bulb Base Type
4-Pin
Bulb Shape
T4
Color Temperature
3000 K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F26DBX/830/ECO/4P
Zoro #
G305393071
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Length
6.4 in

Details

Item
CFL 4 Pin
Watts
26 W
Bulb Base Type
4-Pin
Bulb Shape
T4
Color Temperature
3000 K
Dimmable
Yes
Lumens
1,800 lm
Rated Life
17,000 hr
Light Technology
Fluorescent
Color Rendering Index
82 CRI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.