Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Bulb, 1,050 lm, 2700K

  • Mfr # LED12DP30RW927/40

  • Zoro # G512923757


product price: $19.99
/ea

Key Features

Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR30
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12DP30RW927/40
Zoro #
G512923757
UPC #
662049524796
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Length
3 2/3 in
Overall Length
3 2/3 in
Bulb Dia.
3 3/4 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR30
Bulb Housing
Polycarbonate
Color Temperature
2700K
Dimmable
Yes
Lumens
1,050 lm
Rated Life
25,000 hr
Light Technology
LED
Bulb Designation
LED12DP30RW927/40
Three-Way
No
Bulb Beam Angle
40 Degrees
Light Color
White
For Enclosed Fixtures
Yes
Shatter-Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Finish
Clear
Rough Service
No
Standards
cULus, ENERGY STAR, CEC Title 20
Color Rendering Index
90
Light Distribution
Flood
Bulb Power Source
Direct Wired
Lumen Selectable
No
Maximum Operating Temperature
113 Degrees F
UL 1993 Environmental Rating
Damp Location
Bulb Minimum Starting Temperature
-4 Degrees F
Incandescent Wattage Equivalency
75 W
Color Selectable
No

Description

Compact LED Bulb,1,050 lm,2700K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.