Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Bulb, 1050 lm, 3000K

  • Mfr # LED12DBR40/930

  • Zoro # G012923851


product price: $10.15
/ea

Key Features

Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
BR40
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12DBR40/930
Zoro #
G012923851
UPC #
662049524727
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Length
6 1/3 in
Overall Length
6 1/3 in
Bulb Dia.
5 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
BR40
Bulb Housing
Polycarbonate
Color Temperature
3000K
Dimmable
Yes
Lumens
1,050 lm
Rated Life
15,000 hr
Light Technology
LED
Shatter-Resistant
No
Light Color
White
Bulb Designation
LED12DBR40/930
Three-Way
No
Bulb Finish
Frosted
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Power Source
Direct Wired
Color Rendering Index
90
For Enclosed Fixtures
Yes
Bulb Beam Angle
110 Degrees
Standards
CEC Title 20, cULus
Rough Service
No
Maximum Operating Temperature
113 Degrees F
Color Selectable
No
Incandescent Wattage Equivalency
65 W
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location
Bulb Minimum Starting Temperature
-4 Degrees F

Description

Compact LED Bulb,1050 lm,3000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.