Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Bulb, 1050 lm, 3000K

  • Mfr # LED12DP30LRW930/25

  • Zoro # G512923917


product price: $17.99
/ea

Key Features

Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR30L
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12DP30LRW930/25
Zoro #
G512923917
UPC #
662049525052
Country of Origin
China

Dimensions

Length
4 2/3 in
Bulb Manufacturers Warranty Length
3 yr
Overall Length
4 2/3 in
Bulb Dia.
3 3/4 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR30L
Bulb Housing
Polycarbonate
Color Temperature
3000K
Dimmable
Yes
Lumens
1,050 lm
Rated Life
25,000 hr
Light Technology
LED
Indoor/Outdoor Usage
Indoor/Outdoor
Color Rendering Index
90
Light Color
White
Standards
cULus, ENERGY STAR, CEC Title 20
Bulb Designation
LED12DP30LRW930/25
Bulb Finish
Clear
Rough Service
No
Three-Way
No
Light Distribution
Flood
For Enclosed Fixtures
Yes
Bulb Power Source
Direct Wired
Shatter-Resistant
No
Bulb Beam Angle
25 Degrees
Bulb Minimum Starting Temperature
-4 Degrees F
Incandescent Wattage Equivalency
75 W
Lumen Selectable
No
Color Selectable
No
Maximum Operating Temperature
113 Degrees F
UL 1993 Environmental Rating
Damp Location

Description

Compact LED Bulb,1050 lm,3000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.