Ge

Cover, Flush, 20Wx43.5inL


product price: $645.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Pro-Stock A-Series Panelboards
  • Amps 225A
  • Length 43.5 in
  • Width 20 in
  • Mounting Style Flush
See all product information

Product Information

Dimensions

Length 43.5 in
Width 20 in
Length (Straight Wireway) 43.5 in

Details

Item Cover
For Use With Pro-Stock A-Series Panelboards
Amps 225A
Mounting Style Flush
Number of Spaces 42
Compatible Enclosure Box 32FV78, 32FV90
Venting Non-Vented
NEMA Rating 1

Description

Panelboard Cover, Amps 225 A, Number of Spaces 42, Mounting Style Flush, For Use With Pro-Stock A-Series Panelboards, NEMA Rating 1, Compatible Enclosure Box 32FV78, 32FV90, Length 43.5 in, Width 20 in, Non-Vented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.