Shop GE
See all product information
Create Account
Duct Transition, 6 1/2" H, 4 5/8" W
- Mfr # RAK7023
- Zoro # G123367018
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Length
34 in
Includes
Zoneline Duct Transition for Replacement of AZC with Slanted-Front AZ Chassis
Width
4 5/8 in
Height
6 1/2 in
Compatible Series
AZ, AZC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAK7023
- Zoro #
- G123367018
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 34 in
- Width
- 4 5/8 in
- Height
- 6 1/2 in
Details
- Includes
- Zoneline Duct Transition for Replacement of AZC with Slanted-Front AZ Chassis
- Item
- Duct Transition
- Compatible Series
- AZ, AZC
- Compatible Manufacturer Model Number
- RAK7023
Description
Duct Transition, Includes Zoneline Duct Transition for Replacement of AZC with Slanted-Front AZ Chassis, Material Not Applicable, 6 1/2 in Height, 34 in Length, 4 5/8 in Width
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.