Zoro Homepage

Fluorescent Ballast, 120/277 V, 96 W, 2-Lamp

  • Mfr # 74469

  • Zoro # G016224336


product price: $37.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74469
Zoro #
G016224336
UPC #
43168744690
Country of Origin
China

Description

GE Fluorescent Ballast, 120/277 V, 0.21 to 0.82 A, Operating Frequency: 50/60 Hz, Wattage Rating: 96 W, Circuit Type: Normal Output, Lamp Wattage: 46 to 59 W, Number of Lamps: 2, Start Type: Instant, Ballast Factor: 0.88, Wire Size: 18 AWG, Total Harmonic Distortion THD: 6 %, Operating Temperature: 104 deg F, Dimensions: 9.5 in L x 1.3 in W x 1.18 in H, Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.