Shop All Circuit Breaker & Panelboard Accessories
Ge
Ground Kit, Surface/Flush, 225A, 1Wx18L
Mfr # TGK42
Zoro # G8511072
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerMark Gold and Plus Load Centers
- Amps 225A
- Max. Wire Size 4 AWG
- Min. Wire Size 14 AWG
- Includes (2) Mounting Screws
Product Information
- Brand Ge
- MFR # TGK42
- Zoro # G8511072
- UPC # 078316415849
- Country of Origin Multiple
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 4 AWG |
Min. Wire Size | 14 AWG |
Width | 1.00" |
Length | 18.00" |
Details
Description
Ground Kit, 225 A Amps, Number of Terminals 42, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, For Use With PowerMark Gold and Plus Load Centers, Includes (2) Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 6.1"L, Nylon, Black, PK100 (PLC1.5I-S8-C0)
- MARINCO Pigtail Adapter, 30A Locking to 50A Locking (121A)
- LEVITON WALLPLATES WP MOS DG WH (41290-DMW)
- SPORTSMAN Generator Wheel Kit Assembly For 4000W Sportsman Generators (GENWHKIT)
- GE Cover, Surface, 20Wx76.5inL (AF76S)
- GE Filler Plate, Snap-In, 0.5inW (TFH)
- GE Bonding Screw, 200 Ax3L (TBS)
- GE Filler Plate, Front, 1W (TQLFP1)
- GE Surge Arrester, Pnl, 20000A, 5.25inWx6.5inL (THQLSURGE)
- GE Raintight Hub, 3.5inWx3.5inL (TCCP)
- ZIRCON Circuit Breaker Finder, 80 to 600V AC (70030)
- Ge Circuit Breaker & Panelboard Accessories