Shop GE

Heat Pump

  • Mfr # AZHS07DRXXA
  • Zoro # G124501565

product price: 
$
1,390.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Amps
2.3 A; 2.5 A; 2.6 A; 2.8 A
EER
13.0/13.1
Watts
550 W
Depth
20 13/16 in
Heating Capacity
6,500 BtuH
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AZHS07DRXXA
Zoro #
G124501565
UPC #
-
Country of Origin
United States
Amps
2.3 A; 2.5 A; 2.6 A; 2.8 A
EER
13.0/13.1
Watts
550 W
Heating Capacity
6,500 BtuH
Smart Connectivity
Wi-Fi
For Application
SmartHQ
Refrigerant Precharge
26.8 oz
Item
Heat Pump
Includes Filtration
Air Filtering
Compressor Type
Rotary
Cooling Capacity - Maximum
7,200 BtuH
Cooling Capacity
7,100 BtuH
Number of Speeds
3
Hz
60 Hz
Control Location
App
Voltage
230V AC
Operation Mode - HVAC
Cooling/Heating
Refrigerant Type
R-454B
Heat Pump Heating Capacity - Minimum
6,400 BtuH
Series
GE Zoneline(R)
Control Type
Electronic
Sound Level
50 dB
For Use With
RAB42MG, RAB42PG
Reverse Cycle Heat COP
4.1/4.2
Phase
Single
Compatible Product Type
RAB42MG, RAB42PG

Dimensions

Depth
20 13/16 in
Sleeve Width (In.)
42 in
Sleeve Height
16 in
Sleeve Length
13 3/4 in
Height
16 in
Width
42 in

Description

Heat Pump, Cooling/Heating, Cooling Capacity 7,100 BtuH, Heating Method Heat Pump, 13.0/13.1 EER, Reverse Cycle Heat COP 4.1/4.2, 2.3 A; 2.5 A; 2.6 A; 2.8 A Amps, 550 W Watts, 230V AC Voltage, Single Phase, 60 Hz Hz, Control Type Electronic

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.