Shop GE

Inverter Heat Pump

  • Mfr # AZVS15DMQWA
  • Zoro # G124501572

product price: 
$
2,273.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

For Application
SmartHQ
Refrigerant Precharge
29 oz
Smart Connectivity
Wi-Fi
Reverse Cycle Heat COP
3.4/3.4
Heat Pump Heating Capacity - Minimum
3,600 BTU
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AZVS15DMQWA
Zoro #
G124501572
UPC #
-
Country of Origin
United States
For Application
SmartHQ
Refrigerant Precharge
29 oz
Smart Connectivity
Wi-Fi
Reverse Cycle Heat COP
3.4/3.4
Heat Pump Heating Capacity - Minimum
3,600 BTU
Series
GE Zoneline(R)
Phase
Single
Cooling Capacity - Maximum
14,300 BTU
Compressor Technology
Variable Output (Inverter)
Heating Capacity
16,200 BTU
Control Type
Electronic
Number of Speeds
Variable
Sound Level
50 dB
Hz
60 Hz
For Use With
RAB42MG, RAB42PG
Item
Inverter Heat Pump
Voltage
230V AC
EER
11.0/10.9
Operation Mode - HVAC
Cooling/Heating
Cooling Capacity
14,200 BTU
Control Location
App
Watts
1,300 W
Refrigerant Type
R-454B
Amps
5.8 A; 6.4 A
Compatible Product Type
RAB42MG, RAB42PG

Dimensions

Sleeve Height
16 in
Sleeve Length
13 3/4 in
Sleeve Width (In.)
42 in

Description

Inverter Heat Pump, Cooling/Heating, Cooling Capacity 14,200 BTU, Heating Method Heat Pump, Outside Make-Up Air Make-Up Air Capable, 11.0/10.9 EER, Reverse Cycle Heat COP 3.4/3.4, 5.8 A; 6.4 A Amps, 1,300 W Watts, 230V AC Voltage, Single Phase, 60 Hz Hz, Control Type Electronic

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.