Hybrid Color Select LED Light Bulb, Linear Type A, T8 Lamp, Medium Bi-Pin Lamp Base, Frost, 2PK

  • Mfr # 93130867

  • Zoro # G316038084


product price: $33.69
/pk 2, $16.85/ea
Sold in multiples of 6 for $202.14

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93130867
Zoro #
G316038084
UPC #
43168555678
Country of Origin
China

Description

GE color select direct wire and replacement T8 LED tubes replace 48 in T8, 1 in dia fluorescent bulbs using the existing fixture. It's dual application can be used to be a direct replacement using the existing T8 electronic ballast or it can wire directly to line voltage with no ballast required. Use the toggle switch to choose between cool white 4000 K, sunshine 5000 K and daylight 6500 K to find the ideal color temperature for any space. Why make the switch to LED. GE LED tubes last 50,000 hr based on 6 hr use per day, so you'll replace less often. They use less energy than a 32 W T8 fluorescent tube with nearly the same light output helping you save money on energy. And, they're mercury-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.