
Circuit Breaker, THQP Series, 50A, 2 Pole, 120/240V AC, 10kA at 120/240V AC
Mfr # THQP250
Zoro # G907450066
product price:Â $26.25
/eaKey Features
Series
THQP
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
THQP250
Zoro #
G907450066
UPC #
783164085778
Country of Origin
Dominican Republic
Dimensions
Frame Size
100A/THQ
Width
1 in
Depth
2-3/8 in
Height
3-9/32 in
Details
Item
Circuit Breaker
Series
THQP
Amps
50A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Description
Coppertocopper connections, calibrated for optimum trip performance, heatresistant thermoset cases and covers, cemented calibration screw Nearly identical to Type THQL with the same design and performance, yet only taking up 12 the space 12 in per pole UL listed, HACR rated 15 to 25 A 14 to 8 Cu or 12 to 8 Al AWG wire, 30 to 50 A 8 to 4 Cu or 8 to 2 Al AWG wire 3932 in H x 12 in W x 238 in D 120240 V, 10,000 AIR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.