Shop GE

Inverter Heat Pump

  • Mfr # AZVS15ECXWA
  • Zoro # G924501611

product price: 
$
1,763.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Heating Capacity
14,000 BtuH
Height
16 in
Cooling Capacity - Maximum
14,300 BtuH
For Application
SmartHQ
Refrigerant Type
R-454B
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AZVS15ECXWA
Zoro #
G924501611
UPC #
-
Country of Origin
United States
Heating Capacity
14,000 BtuH
Cooling Capacity - Maximum
14,300 BtuH
For Application
SmartHQ
Refrigerant Type
R-454B
Heat Pump Heating Capacity - Minimum
4,000 BtuH
EER
11.0
Amps
4.5 A; 5.1 A
Cooling Capacity
3,600 BTU
Control Location
App
Phase
Single
Series
GE Zoneline(R)
Compressor Technology
Variable Output (Inverter)
Smart Connectivity
Wi-Fi
Control Type
Electronic
Refrigerant Precharge
29 oz
Voltage
265V AC
Hz
60 Hz
Compressor Type
Rotary
Reverse Cycle Heat COP
3.4
Number of Speeds
Variable
For Use With
RAB42MG, RAB42PG
Includes Filtration
Air Filtering
Watts
1,295 W
Item
Inverter Heat Pump
Operation Mode - HVAC
Cooling/Heating
Sound Level
50 dB
Compatible Product Type
RAB42MG, RAB42PG

Dimensions

Height
16 in
Width
42 in
Sleeve Height
16 in
Depth
20 13/16 in
Sleeve Length
13 3/4 in
Sleeve Width (In.)
42 in

Description

Inverter Heat Pump, Cooling/Heating, Cooling Capacity 3,600 BTU, Heating Method Heat Pump, Outside Make-Up Air Make-Up Air Capable, 11.0 EER, Reverse Cycle Heat COP 3.4, 4.5 A; 5.1 A Amps, 1,295 W Watts, 265V AC Voltage, Single Phase, 60 Hz Hz, Control Type Electronic

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.