2.8 W, LED Bulb GU10, White, G25, 2700K Temp. Clear, Dimmable, PK2

  • Mfr # LED3DFG25-C-2PK

  • Zoro # G011119118


product price:  $11.99
/pk 2, $6.00/ea

Key Features

Voltage
120V AC
Watts
2.8 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G25
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED3DFG25-C-2PK
Zoro #
G011119118
UPC #
662049501179
Country of Origin
China

Dimensions

Length
4 2/3 in
Bulb Manufacturers Warranty Length
3 yr
Overall Length
4 2/3 in
Bulb Dia.
3 1/8 in

Details

Item
LED Bulb GU10
Voltage
120V AC
Watts
2.8 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G25
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
250 lm
Rated Life
15,000 hr
Light Technology
LED
Light Color
White
Bulb Beam Angle
360 Degrees
Three-Way
No
Bulb Finish
Clear
Light Distribution
Omnidirectional
For Enclosed Fixtures
No
Standards
cULus, Energy Star
Rough Service
No
Bulb Power Source
Plug and Play
Shatter-Resistant
No
Color Rendering Index
80
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Designation
LED3DFG25-C
Color Selectable
No
Lumen Selectable
No
Incandescent Wattage Equivalency
25 W
UL 1993 Environmental Rating
Damp Location
Bulb Minimum Starting Temperature
-20 Degrees C
Maximum Operating Temperature
40 Degrees C
Filament Design
Straight

Description

Package Quantity 2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.