Zoro Homepage

Ballast Bypass LED, 3000K

  • Mfr # LED8BGX23-2-O/830

  • Zoro # G412937021


product price: $12.79
/ea

Key Features

Voltage
120 to 277V AC
Watts
7.5 W
Bulb Base Type
2-Pin (GX23-2)
Bulb Shape
PL-C
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED8BGX23-2-O/830
Zoro #
G412937021
UPC #
662049525311
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
4 2/3 in
Overall Length
4 2/3 in
Bulb Dia.
1 1/2 in

Details

Item
Ballast Bypass LED
Voltage
120 to 277V AC
Watts
7.5 W
Bulb Base Type
2-Pin (GX23-2)
Bulb Shape
PL-C
Bulb Housing
Polycarbonate
Color Temperature
3000K
Dimmable
No
Lumens
800 lm
Rated Life
20,000 hr
Light Technology
LED
Indoor/Outdoor Usage
Indoor/Outdoor
Light Color
White
Standards
UL
Light Distribution
Omnidirectional
Bulb Finish
Frosted
Bulb Designation
LED8BGX23-2-O/830
For Enclosed Fixtures
Yes
Bulb Power Source
Direct Wired
Color Rendering Index
80
Rough Service
No
Shatter-Resistant
No
Dimming Method
No Dimming
Color Selectable
No
Bulb Minimum Starting Temperature
-20 Degrees C
Maximum Operating Temperature
40 Degrees C
Lumen Selectable
No
Dimming Type
No Dimming
UL 1993 Environmental Rating
Damp Location
Bulb UL Type
Type B

Description

Ballast Bypass LED,3000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.