Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Bulb, 450 lm, Clear

  • Mfr # LED5DFA19/927/E-W

  • Zoro # G816497916


product price: $2.99
/ea
Sold in multiples of 24 for $71.76

Key Features

Three-Way
No
Maximum Operating Temperature
104 Degrees F
Bulb Minimum Starting Temperature
-4 Degrees F
Dimming Type
Phasecut
Standards
CEC Title 20 Compliant, cULus Listed, RoHS Listed, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED5DFA19/927/E-W
Zoro #
G816497916
UPC #
662049526158
Country of Origin
China

Dimensions

Overall Length
4 1/3 in
Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
6 3/8 in

Details

Three-Way
No
Maximum Operating Temperature
104 Degrees F
Bulb Minimum Starting Temperature
-4 Degrees F
Dimming Type
Phasecut
Standards
CEC Title 20 Compliant, cULus Listed, RoHS Listed, UL Listed
Light Color
White
Dimmable
Yes
Filament Design
Straight
Color Temperature
2700K
Light Technology
LED
Item
Compact LED Bulb
Series
LED A-Line Replacement Lamps
For Enclosed Fixtures
Yes
Rated Life
15,000 hr
Voltage
120V AC
Lumen Selectable
No
Shatter-Resistant
No
Watts
4.5 W
Indoor/Outdoor Usage
Indoor/Outdoor
Rough Service
No
Dimming Method
Step Dimming
Bulb Designation
LED5DFA19/927/E-W
UL 1993 Environmental Rating
Wet Location
Bulb Beam Angle
360 Degrees
Color Selectable
No
Bulb Housing
Glass
Bulb Shape
A19
Bulb Finish
Clear
Bulb Base Type
Medium Screw (E26)
Light Distribution
Omnidirectional
Bulb Power Source
Plug and Play
Color Rendering Index
90
Lumens
450 lm

Description

LED A19, Frosted Glass, N/A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.