CompactLEDBulb, G25, 8 W, E26 M Screw, LED

  • Mfr # LED8DFG25-W/930W
  • Zoro # G525066373
product price: 
$
6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Filament Design
Straight
Lumen Selectable
No
Series
Globe
Bulb Minimum Starting Temperature
-20 Degrees C
UL 1993 Environmental Rating
Wet Location
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LED8DFG25-W/930W
Zoro #
G525066373
UPC #
662049526929
Country of Origin
China

Dimensions

Overall Length
4 9/16 in
Bulb Dia.
3 1/4 in

Details

Filament Design
Straight
Lumen Selectable
No
Series
Globe
Bulb Minimum Starting Temperature
-20 Degrees C
UL 1993 Environmental Rating
Wet Location
Bulb Base Type
Medium Screw (E26)
Light Distribution
Omnidirectional
Bulb Designation
G25
Bulb Shape
G25
Incandescent Wattage Equivalency
60 W
Bulb Beam Angle
325 Degrees
Standards
CEC Title 20, UL Listed
Lumens
800 lm
Watts
8 W
Maximum Operating Temperature
40 Degrees C
Item
Compact LED Bulb
Color Temperature
2000K, 3000K
Color Rendering Index
90
Voltage
120V
Color Selectable
Yes
Dimming Method
Step Dimming
Dimmable
Yes
Rated Life
15,000 hr

Description

CompactLEDBulb,G25,8 W,E26 M Screw,LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.