Shop GE LAMPS
See all product information
Create Account
LinearLEDBulb, T5, LED, 4' Nom L, 18 W
- Mfr # LEDT5/LC/G/4/8SC
- Zoro # G625066242
product price:Â
$
23.49
/ea
Key Features
Bulb Shape
T5
Rated Life
70,000 hr
Color Temperature
3500K, 4000K, 5000K
Bulb Dia.
5/8 in
Bulb Designation
T5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LEDT5/LC/G/4/8SC
- Zoro #
- G625066242
- UPC #
- 662049526707
- Country of Origin
- China
- Bulb Shape
- T5
- Rated Life
- 70,000 hr
- Color Temperature
- 3500K, 4000K, 5000K
- Bulb Designation
- T5
- Watts
- 18 W
- Lumens
- 1,150 lm, 1,650 lm, 2,100 lm, 2,500 lm, 2,950 lm
- UL 1993 Environmental Rating
- Damp Location
- Dimming Type
- 0-10V
- Color Selectable
- Yes
- Voltage
- 120 to 347V
- Maximum Operating Temperature
- 45 Degrees C
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Standards
- cULus Listed
- Color Rendering Index
- 80
- Item
- Linear LED Bulb
- Bulb Base Type
- Miniature Bi-Pin (G5)
- Lumen Selectable
- Yes
- Incandescent Wattage Equivalency
- 28 W, 54 W
- Bulb UL Type
- Type C
- Dimmable
- Yes
- Bulb Beam Angle
- 270 Degrees
Dimensions
- Bulb Dia.
- 5/8 in
- Overall Length
- 46 in
- Nominal Length
- 4 ft
Description
Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, Incandescent Wattage Equivalency 28 W, 54 W, Lumens 1,150 lm, 1,650 lm, 2,100 lm, 2,500 lm, 2,950 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 18 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type C, Voltage 120 to 347V, Standards cULus Listed, UL 1993 Environmental Rating Damp Location, Overall Length 46 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.