Ge Lamps

GE LIGHTING 250W, ED28 Metal Halide HID Light Bulb


product price: $26.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI Code M138/M153
  • Bulb Shape ED28
  • Average Bulb Life 15,000 hr.
  • Color Rendering Index 62
  • Bulb Base Type Mogul Screw (E39)
See all product information

Product Information

Dimensions

Light Bulb Dia. 9/16"
Max. Overall Bulb Length 8-1/4"
Max Overall Bulb Length 8-1/4"
Bulb Dia. 3 1/2 in
Overall Length 8 1/4 in

Details

ANSI Code M138/M153
Item Quartz Metal Halide HID Bulb
Bulb Shape ED28
Average Bulb Life 15,000 hr.
Color Rendering Index 62
Bulb Base Type Mogul Screw (E39)
Bulb Finish Clear
Light Appearance 3000 to 3999K, Warm White
For Enclosed Fixtures Yes
Shatter-Resistant No
Bulb Technology Metal Halide
Lumens 22,400 lm
Standards Meets 2012 Lighting Legislation Energy
Bulb Color Temp. 3900K
Bulb Designation MVR250/U/PA
Bulb Type High Output
Watts 250 W
Lighting Technology Metal Halide
Bulb Operating Position Universal Burning
Color Temperature 3900K
For Use With Enclosed Fixtures
Trade Number MVR250/U/PA
Rated Life 15,000 hr
Light Technology Metal Halide
Wattage Equivalency 250W MH
Overall Bulb Shape ED
Overall Bulb Base Type Mogul
Bulb UL Type No UL Type
Color Tuning No
Dimmable No
Bulb Housing Glass/Metal
Special Features PulseArc(R)
Light Color White

Description

Quartz Metal Halide HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 3 1/2 in, Bulb Housing Glass/Metal, Bulb Shape ED28, Color Rendering Index 62, Color Temperature 3900K, Lumens 22,400 lm, Light Technology Metal Halide, Overall Length 8 1/4 in, Shatter-Resistant No, Voltage Not Applicable, Watts 250 W, Bulb Beam Angle Not Applicable, Bulb Finish Clear, Rated Life 15,000 hr, ANSI Code M138/M153, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.