Ge Lamps

GE LIGHTING 96 to 97 Watts, 4 Lamps, Electronic Ballast


product price: $21.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Ballast Lamp Type T8
  • Ballast Max. Number of Lamps 4
  • Input Voltage 120 to 277V AC
  • Ballast Voltage 120-277
  • Ballast Start Type Instant
See all product information

Product Information

Dimensions

Height 1 in
Length 9 1/2 in
Width 1 5/16 in

Details

Item Fluorescent Ballast
Ballast Lamp Type T8
Ballast Max. Number of Lamps 4
Input Voltage 120 to 277V AC
Ballast Voltage 120-277
Ballast Start Type Instant
Ballast Dimming No
Ballast Item Electronic Ballast
Ballast Max. Lamp Watts 32
Ballast Type Electronic
Input Watts 37 W
Ballast Family UltraMax P Series
Green Certification or Other Recognition NEMA Premium Rated
Wiring Type Parallel
Amps AC 0.85 A
Number of F40T8 Lamps 3 or 4
Number of F32T8 Lamps 3 or 4
Number of F32T8(28W) Lamps 3 or 4
Number of F32T8(30W) Lamps 3 or 4
Number of F17T8 Lamps 3 or 4
Number of F25T12 Lamps 3 or 4
Number of F32T8(26W) Lamps 3 or 4
Min. Starting Temp. -20 Degrees F
Ballast Lamp Watts 32
Power Factor Greater Than 1.0
Ballast Factor 0.77
Number of F28T8 Lamps 3 or 4
Number of F25T8 Lamps 3 or 4
Light Output Low
Total Harmonic Distortion Less Than 10%
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Standards cUL Listed, FCC - CLASS A Non-Consumer, NEMA Premium, Product Is Compliant With Material Restriction Requirements of RoHS, UL Class P, UL Listed, UL Type 1 Outdoor, UL Type CC, UL Type HL
Fixture Ballast Type Electronic
Ballast Bulb Type T12, T8
Max. Bulb Watts 101 W
Operating Amps @ 120V 0.62 A
Number of Bulbs Supported 3, 4
Starter Required No
Dimming Method No Dimming
Dimming Range No Dimming
Frequency 50Hz
Brand and Series UltraMax(R) P
Sockets Included No
Dimming Type No Dimming
CA Title 20 Compliant No
Thermal Protection Class P, UL 55C Ambient Rating
Dimming No

Description

UltraMax(R) P, Electronic, Fluorescent Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 3, 4, Max. Bulb Watts 101 W, Ballast Bulb Type T12, T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, CA Title 20 Compliant No, Min. Starting Temp. -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.