Shop GE LAMPS
See all product information
Create Account
HID LED, 120 to 277 V, 8 1/4 in L
- Mfr # LED/LC/ED28P/7WSC
- Zoro # G023649146
product price:Â
$
123.99
/ea
Sold in multiples of 3 for
$371.97
Free Shipping & Returns
Key Features
Bulb UL Type
Type B
Bulb Dia.
4 1/8 in
Low Pressure Sodium Wattage Equivalency
70 W, 100 W, 150 W
Standards
ANSI, cULus
Length
8 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED/LC/ED28P/7WSC
- Zoro #
- G023649146
- UPC #
- 662049526233
- Country of Origin
- China
- Color Temperature
- 1800K, 2200K, 2700K
- Bulb UL Type
- Type B
- Low Pressure Sodium Wattage Equivalency
- 70 W, 100 W, 150 W
- Standards
- ANSI, cULus
- Bulb Designation
- LED/LC/ED28P/7WSC
- Bulb Style
- Corncob
- Bulb Base Type
- Mogul Screw (EX39)
- Color Rendering Index
- 70
- Dimmable
- Yes
- Metal Halide Wattage Equivalency
- 70 W, 100 W, 150 W
- Maximum Operating Temperature
- 50 Degrees C
- Lumen Selectable
- Yes
- Voltage
- 120 to 277 V
- Rated Life
- 50,000 hr
- Bulb Shape
- ED28
- Fan Cooling
- Passive Cooling
- Includes
- In-Line Fuse, Tether Kit
- Item
- HID LED
- Watts
- 46 W, 58 W, 70 W
- Color Selectable
- Yes
- UL 1993 Environmental Rating
- Damp Location
- Bulb Minimum Starting Temperature
- -40 Degrees C
- Lumens
- 6,300 lm, 7,600 lm, 8,400 lm, 9,000 lm, 9,300 lm, 10,000 lm, 11,000 lm, 12,000 lm
- Light Distribution
- Omnidirectional
Dimensions
- Bulb Dia.
- 4 1/8 in
- Length
- 8 1/4 in
Description
HID LED, Bulb Dia. 4 1/8 in, Bulb Shape ED28, Bulb Style Corncob, Color Temperature 1800K, 2200K, 2700K, Lumens 6,300 lm, 7,600 lm, 8,400 lm, 9,000 lm, 9,300 lm, 10,000 lm, 11,000 lm, 12,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 70 W, 100 W, 150 W, Shatter-Resistant No, Voltage 120 to 277 V, Watts 46 W, 58 W, 70 W, Length 8 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Bulb Operating Position Universal Burning, Color Rendering Index 70
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.