Shop GE LAMPS
See all product information
Create Account
LED PAR20, Selectable CCT, Selectable Be
- Mfr # LED5DP20B/9SC/BC
- Zoro # G323353514
product price:Â
$
10.79
/ea
Sold in multiples of 6 for
$64.74
Key Features
Voltage
120 V AC
Watts
5.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR20
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED5DP20B/9SC/BC
- Zoro #
- G323353514
- UPC #
- 662049526455
- Country of Origin
- China
Dimensions
- Bulb Dia.
- 2 1/2 in
- Overall Length
- 3 3/8 in
- Wire Rope Length
- 3 3/8 in
- Length
- 3 3/8 in
Details
- Item
- LED
- Voltage
- 120 V AC
- Watts
- 5.5 W
- Bulb Base Type
- Medium Screw (E26)
- Bulb Shape
- PAR20
- Color Temperature
- 2700K, 3000K, 3500K, 4000K, 5000K
- Dimmable
- Yes
- Lumens
- 500 lm
- Rated Life
- 25,000 hr
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Bulb Beam Angle
- 25 Degrees , 40 Degrees
- Bulb Designation
- PAR20
- Incandescent Wattage Equivalency
- 50 W
- Lumen Selectable
- No
- Maximum Operating Temperature
- 40 Degrees C
- Color Selectable
- Yes
- Color Rendering Index
- 90
- Standards
- CEC Title 20 Compliant, cULus
- UL 1993 Environmental Rating
- Damp Location
Description
LED PAR20, Selectable CCT, Selectable Be
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.