Shop GE LAMPS
See all product information
Create Account
HID LED, 120 to 277 V, 8 1/4 in L
- Mfr # LED/LC/ED28P/7SC
- Zoro # G323649426
product price:Â
$
123.99
/ea
Sold in multiples of 3 for
$371.97
Free Shipping & Returns
Key Features
Bulb Base Type
Mogul Screw (EX39)
Length
8 1/4 in
Light Distribution
Omnidirectional
Low Pressure Sodium Wattage Equivalency
100 W, 150 W
Color Selectable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED/LC/ED28P/7SC
- Zoro #
- G323649426
- UPC #
- 662049525823
- Country of Origin
- China
- Bulb Base Type
- Mogul Screw (EX39)
- Light Distribution
- Omnidirectional
- Low Pressure Sodium Wattage Equivalency
- 100 W, 150 W
- Color Selectable
- Yes
- Bulb Shape
- ED28
- Rated Life
- 50,000 hr
- Metal Halide Wattage Equivalency
- 150 W, 250 W
- Includes
- In-Line Fuse, Tether Kit
- Watts
- 46 W, 58 W, 70 W
- Item
- HID LED
- Color Temperature
- 3000K, 4000K, 5000K
- Standards
- ANSI, cULus
- Color Rendering Index
- 70
- Maximum Operating Temperature
- 50 Degrees C
- Bulb Minimum Starting Temperature
- -40 Degrees C
- Bulb UL Type
- Type B
- Bulb Style
- Corncob
- Lumen Selectable
- Yes
- Voltage
- 120 to 277 V
- Lumens
- 8,400 lm, 10,000 lm, 12,000 lm
- Dimmable
- Yes
- Bulb Designation
- LED/LC/ED28P/7SC
- Fan Cooling
- Passive Cooling
- UL 1993 Environmental Rating
- Damp Location
Dimensions
- Length
- 8 1/4 in
- Bulb Dia.
- 4 1/8 in
Description
HID LED, Bulb Dia. 4 1/8 in, Bulb Shape ED28, Bulb Style Corncob, Color Temperature 3000K, 4000K, 5000K, Lumens 8,400 lm, 10,000 lm, 12,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 150 W, 250 W, Shatter-Resistant No, Voltage 120 to 277 V, Watts 46 W, 58 W, 70 W, Length 8 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Bulb Operating Position Universal Burning, Color Rendering Index 70, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.