Shop GE LAMPS
See all product information
Create Account
HID LED, 208 to 277 V, 12 3/4 in L
- Mfr # LED520BT56/740/208-277
- Zoro # G923649390
product price:Â
$
808.99
/ea
Sold in multiples of 3 for
$2,426.97
Free Shipping & Returns
Key Features
Bulb Minimum Starting Temperature
-40 Degrees C
Fan Cooling
Active Cooling
Color Temperature
4000K
Color Rendering Index
70
Low Pressure Sodium Wattage Equivalency
1,000 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED520BT56/740/208-277
- Zoro #
- G923649390
- UPC #
- 662049526349
- Country of Origin
- China
- Bulb Minimum Starting Temperature
- -40 Degrees C
- Fan Cooling
- Active Cooling
- Color Temperature
- 4000K
- Color Rendering Index
- 70
- Low Pressure Sodium Wattage Equivalency
- 1,000 W
- Bulb Base Type
- Mogul Screw (EX39)
- Maximum Operating Temperature
- 50 Degrees C
- Metal Halide Wattage Equivalency
- 1,500 W
- Voltage
- 208 to 277 V
- Bulb Designation
- LED520BT56/740/208-277
- Item
- HID LED
- Bulb UL Type
- Type B
- UL 1993 Environmental Rating
- Damp Location
- Watts
- 520 W
- Lumens
- 106,000 lm
- Rated Life
- 50,000 hr
- Dimmable
- Yes
- Bulb Style
- Corncob
- Bulb Shape
- BT56
- Lumen Selectable
- No
- Light Distribution
- Omnidirectional
- Color Selectable
- No
- Includes
- Tether Kit
- Standards
- ANSI, cULus
Dimensions
- Length
- 12 3/4 in
- Bulb Dia.
- 5 5/8 in
Description
HID LED, Bulb Dia. 5 5/8 in, Bulb Shape BT56, Bulb Style Corncob, Color Temperature 4000K, Lumens 106,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 1,500 W, Shatter-Resistant No, Voltage 208 to 277 V, Watts 520 W, Length 12 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Bulb Operating Position Universal Burning, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Hazardous Location Specification Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.