Shop GE LAMPS
See all product information
Create Account
Linear LED, 120 to 347 V, 45 7/8 in L
- Mfr # LED18BDT8/G4/R17d/8SC/SGN
- Zoro # G223649687
product price:Â
$
23.75
/ea
Sold in multiples of 10 for
$237.50
Key Features
Rated Life
50,000 hr
Bulb Dia.
1 in
Dimming Method
No Dimming
Maximum Operating Temperature
45 Degrees C
Bulb Minimum Starting Temperature
-20 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED18BDT8/G4/R17d/8SC/SGN
- Zoro #
- G223649687
- UPC #
- 662049526097
- Country of Origin
- China
- Rated Life
- 50,000 hr
- Item
- Linear LED
- Dimming Method
- No Dimming
- Maximum Operating Temperature
- 45 Degrees C
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Dimmable
- No
- Color Selectable
- Yes
- Bulb Base Type
- Recessed Double Contact (R17d)
- Bulb UL Type
- Type B
- Color Rendering Index
- 80
- Lumens
- 2,400 lm, 2,500 lm
- Standards
- cULus
- Incandescent Wattage Equivalency
- 60 W
- Dimming Type
- No Dimming
- UL 1993 Environmental Rating
- Damp Location
- Voltage
- 120 to 347V
- Watts
- 18 W
- Bulb Shape
- T8
- Bulb Designation
- LED18BDT8/G4/R17d/8SC/SGN
- Lumen Selectable
- Yes
- Color Temperature
- 3500K, 4000K, 5000K, 6500K
Dimensions
- Bulb Dia.
- 1 in
- Nominal Length
- 45 7/8 in
- Overall Length
- 45 7/8 in
- Wire Rope Length
- 45 7/8 in
- Length
- 45 7/8 in
Description
Linear LED, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, 6500K, Incandescent Wattage Equivalency 60 W, Lumens 2,400 lm, 2,500 lm, Nominal Length 45 7/8 in, Shatter-Resistant No, Watts 18 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 347V, Standards cULus, UL 1993 Environmental Rating Damp Location, Overall Length 45 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.