Zoro Homepage

HID LED Replacement Bulb, 8 1/4 in L

  • Mfr # LED150ED28/740/HAZ

  • Zoro # G716526617


product price: $489.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED150ED28/740/HAZ
Zoro #
G716526617
UPC #
662049523393
Country of Origin
China

Details

Item
LED HID ED28, Hazardous Locations

Description

HID LED Replacement Bulb, Bulb Dia. 4 1/8 in, Bulb Shape ED28, Bulb Style Corncob, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 310 W, Lumens 23,500 lm, Light Technology LED, Metal Halide Wattage Equivalency 400 W, Shatter-Resistant No, Voltage 120 V to 277 V, Watts 150 W, Length 8 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Bulb Operating Position Universal Burning, Color Rendering Index 70, Fan Cooling Active Cooling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.