HIDLEDBulb, 180 W, ED18, 9-3/4"L

  • Mfr # LED180ED18/722/277-480
  • Zoro # G625066174
product price: 
$
311.99
/ea
Free Shipping & Returns

Key Features

Length
9 3/4 in
Dimming Method
Step Dimming
Bulb Shape
ED18
Fan Cooling
Active Cooling
Standards
ANSI, cULus
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LED180ED18/722/277-480
Zoro #
G625066174
UPC #
662049526738
Country of Origin
China

Dimensions

Length
9 3/4 in
Bulb Dia.
3 in

Details

Dimming Method
Step Dimming
Bulb Shape
ED18
Fan Cooling
Active Cooling
Standards
ANSI, cULus
Color Selectable
No
Dimming Type
Phasecut
Bulb Minimum Starting Temperature
-40 Degrees C
Bulb Base Type
Mogul Screw (EX39)
Lumen Selectable
No
Rated Life
50,000 hr
Item
HID Replacement LED Bulb
Color Rendering Index
70
Voltage
277 to 480V
Light Distribution
Omnidirectional
Maximum Operating Temperature
50 Degrees C
Bulb Beam Angle
360 Degrees
UL 1993 Environmental Rating
Damp Location
Watts
180 W
Dimmable
Yes
Lumens
26,000 lm
Bulb Style
Corncob
High Pressure Sodium Wattage Equivalency
250 W
Metal Halide Wattage Equivalency
360 W
Includes
In-Line Fuse, Tether Kit
Color Temperature
2200K
Bulb UL Type
Type B

Description

HID Replacement LED Bulb, Bulb Dia. 3 in, Bulb Shape ED18, Bulb Style Corncob, Color Temperature 2200K, High Pressure Sodium Wattage Equivalency 250 W, Lumens 26,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 360 W, Voltage 277 to 480V, Watts 180 W, Length 9 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Bulb Operating Position Universal Burning, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes

Ratings & reviews