Shop GE LAMPS
See all product information
Create Account
HID LED, 277 to 480 V, 12 3/4 in L
- Mfr # LED520BT56/750/277-480
- Zoro # G024450659
product price:Â
$
879.99
/ea
Sold in multiples of 3 for
$2,639.97
Free Shipping & Returns
Key Features
Length
12 3/4 in
Low Pressure Sodium Wattage Equivalency
1,000 W
Metal Halide Wattage Equivalency
1,500 W
Color Temperature
5000K
Color Selectable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED520BT56/750/277-480
- Zoro #
- G024450659
- UPC #
- 662049526646
- Country of Origin
- China
- Low Pressure Sodium Wattage Equivalency
- 1,000 W
- Metal Halide Wattage Equivalency
- 1,500 W
- Color Temperature
- 5000K
- Color Selectable
- No
- Color Rendering Index
- 70
- Lumens
- 106,000 lm
- Voltage
- 277 to 480 V
- Maximum Operating Temperature
- 50 Degrees C
- Bulb Shape
- BT56
- Dimmable
- Yes
- Item
- HID LED
- Includes
- Tether Kit
- UL 1993 Environmental Rating
- Damp Location
- Watts
- 520 W
- Bulb Designation
- LED520BT56/750/277-480
- Bulb UL Type
- Type B
- Bulb Base Type
- Mogul Screw (EX39)
- Fan Cooling
- Active Cooling
- Standards
- ANSI, cULus
- Lumen Selectable
- No
- Light Distribution
- Omnidirectional
- Bulb Minimum Starting Temperature
- -40 Degrees C
- Rated Life
- 50,000 hr
- Bulb Style
- Corncob
Dimensions
- Length
- 12 3/4 in
- Bulb Dia.
- 5 5/8 in
Description
HID LED, Bulb Dia. 5 5/8 in, Bulb Shape BT56, Bulb Style Corncob, Color Temperature 5000K, Lumens 106,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 1,500 W, Shatter-Resistant No, Voltage 277 to 480 V, Watts 520 W, Length 12 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Bulb Operating Position Universal Burning, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Hazardous Location Specification Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.