LED Bulb A21, 5 1/6 in L, 11 W, PK4

  • Mfr # LED11A21/830-4PK

  • Zoro # G911119096


product price: $14.69
/pk 4, $3.67/ea

Key Features

Voltage
120V AC
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A21
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED11A21/830-4PK
Zoro #
G911119096
UPC #
662049501445
Country of Origin
China

Dimensions

Length
5 1/6 in
Bulb Manufacturers Warranty Length
2 yr
Overall Length
5 1/6 in
Bulb Dia.
2 5/8 in

Details

Item
LED Bulb A21
Voltage
120V AC
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A21
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
No
Lumens
1,050 lm
Rated Life
10,000 hr
Light Technology
LED
Shatter-Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Beam Angle
360 Degrees
Standards
cULus
Rough Service
No
Bulb Power Source
Plug and Play
Three-Way
No
Color Rendering Index
80
Light Distribution
Omnidirectional
Bulb Designation
LED11A21/830
For Enclosed Fixtures
No
Light Color
White
Bulb Finish
Frosted
Dimming Method
No Dimming
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No
Bulb Minimum Starting Temperature
-20 Degrees C
Maximum Operating Temperature
40 Degrees C
Color Selectable
No
Dimming Type
No Dimming
Incandescent Wattage Equivalency
75 W

Description

Package Quantity 4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.