LED Bulb A21, 5 1/6 in L, 11 W, PK4

  • Mfr # LED11A21/840-4PK

  • Zoro # G711119104


product price: $14.69
/pk 4, $3.67/ea

Key Features

Voltage
120V AC
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A21
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED11A21/840-4PK
Zoro #
G711119104
UPC #
662049501452
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
2 yr
Length
5 1/6 in
Overall Length
5 1/6 in
Bulb Dia.
2 5/8 in

Details

Item
LED Bulb A21
Voltage
120V AC
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A21
Bulb Housing
Plastic
Color Temperature
4000K
Dimmable
No
Lumens
1,050 lm
Rated Life
10,000 hr
Light Technology
LED
Bulb Beam Angle
360 Degrees
Standards
cULus
Light Distribution
Omnidirectional
Rough Service
No
Three-Way
No
Bulb Finish
Frosted
Bulb Power Source
Plug and Play
Bulb Designation
LED11A21/840
For Enclosed Fixtures
No
Light Color
White
Shatter-Resistant
No
Color Rendering Index
80
Indoor/Outdoor Usage
Indoor/Outdoor
Color Selectable
No
Bulb Minimum Starting Temperature
-20 Degrees C
Maximum Operating Temperature
40 Degrees C
Incandescent Wattage Equivalency
75 W
Lumen Selectable
No
Dimming Method
No Dimming
Dimming Type
No Dimming
UL 1993 Environmental Rating
Damp Location

Description

Package Quantity 4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.