LED PAR20, Selectable CCT, Selectable Be
- Mfr # LED5DP20W/9SC/BC
- Zoro # G824155563
product price:Â
$
10.79
/ea
Sold in multiples of 6 for
$64.74
Key Features
Bulb Beam Angle
25 Degrees , 40 Degrees
Color Rendering Index
90
Maximum Operating Temperature
40 Degrees C
Lumen Selectable
No
Bulb Shape
PAR20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED5DP20W/9SC/BC
- Zoro #
- G824155563
- UPC #
- 662049526448
- Country of Origin
- China
- Bulb Beam Angle
- 25 Degrees , 40 Degrees
- Color Rendering Index
- 90
- Maximum Operating Temperature
- 40 Degrees C
- Lumen Selectable
- No
- Bulb Shape
- PAR20
- Voltage
- 120 V AC
- Color Temperature
- 2700K, 3000K, 3500K, 4000K, 5000K
- Item
- LED
- UL 1993 Environmental Rating
- Damp Location
- Bulb Base Type
- Medium Screw (E26)
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Standards
- CEC Title 20 Compliant, cULus
- Incandescent Wattage Equivalency
- 50 W
- Rated Life
- 25,000 hr
- Dimmable
- Yes
- Lumens
- 500 lm
- Bulb Designation
- PAR20
- Watts
- 5.5 W
- Color Selectable
- Yes
Dimensions
- Overall Length
- 3 3/8 in
- Bulb Dia.
- 2 1/2 in
- Wire Rope Length
- 3 3/8 in
- Length
- 3 3/8 in
Description
LED PAR20, Selectable CCT, Selectable Be
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.