Shop GE LAMPS
See all product information
Create Account
LED PAR30, Selectable CCT, Selectable Be
- Mfr # LED10DP30W/9SC/BC
- Zoro # G624155565
product price:Â
$
14.39
/ea
Sold in multiples of 6 for
$86.34
Key Features
Color Rendering Index
90
Lumen Selectable
No
Bulb Designation
PAR30
Rated Life
25,000 hr
Overall Length
3 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED10DP30W/9SC/BC
- Zoro #
- G624155565
- UPC #
- 662049526462
- Country of Origin
- China
- Color Rendering Index
- 90
- Lumen Selectable
- No
- Bulb Designation
- PAR30
- Rated Life
- 25,000 hr
- Bulb Minimum Starting Temperature
- -20 Degrees C
- UL 1993 Environmental Rating
- Damp Location
- Item
- LED
- Color Temperature
- 2700K, 3000K, 3500K, 4000K, 5000K
- Bulb Shape
- PAR30
- Standards
- CEC Title 20 Compliant, cULus
- Dimmable
- Yes
- Bulb Beam Angle
- 25 Degrees , 40 Degrees
- Watts
- 10 W
- Maximum Operating Temperature
- 40 Degrees C
- Bulb Base Type
- Medium Screw (E26)
- Lumens
- 1,000 lm
- Incandescent Wattage Equivalency
- 75 W
- Voltage
- 120 V AC
- Color Selectable
- Yes
Dimensions
- Overall Length
- 3 5/8 in
- Bulb Dia.
- 3 3/4 in
- Wire Rope Length
- 3 5/8 in
- Length
- 3 5/8 in
Description
LED PAR30, Selectable CCT, Selectable Be
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.