Cmpct LED Bulb, A15, 4.5 W, LED, E26 M Screw
- Mfr # LED4DFA15-C/930W
- Zoro # G625066136
product price:Â
$
4.89
/ea
Sold in multiples of 3 for
$14.67
Key Features
Bulb Designation
A15
Color Temperature
2000K, 3000K
Color Rendering Index
90
Rated Life
15,000 hr
Overall Length
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED4DFA15-C/930W
- Zoro #
- G625066136
- UPC #
- 662049526820
- Country of Origin
- China
Dimensions
- Overall Length
- 3 1/2 in
- Bulb Dia.
- 2 in
Details
- Bulb Beam Angle
- 295 Degrees
- Bulb Designation
- A15
- Color Temperature
- 2000K, 3000K
- Color Rendering Index
- 90
- Rated Life
- 15,000 hr
- Maximum Operating Temperature
- 40 Degrees C
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Watts
- 4.5 W
- Lumen Selectable
- No
- Light Distribution
- Omnidirectional
- Bulb Base Type
- Medium Screw (E26)
- Voltage
- 120V
- Standards
- CEC Title 20, UL Listed
- Color Selectable
- Yes
- Dimming Method
- Step Dimming
- Item
- Compact LED Bulb
- Dimmable
- Yes
- Bulb Shape
- A15
- Filament Design
- Straight
- Incandescent Wattage Equivalency
- 40 W
- Lumens
- 450 lm
- UL 1993 Environmental Rating
- Wet Location
Description
Cmpct LED Bulb,A15,4.5 W,LED,E26 M Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.