Shop GE LAMPS
See all product information
Create Account
LED, T8, LED, 2 ft, 12 W
- Mfr # LEDT8/LC/G/2/8SC
- Zoro # G922917766
product price:Â
$
10.75
/ea
Key Features
Bulb Shape
T8
Standards
cULus Listed, DLC
Lumens
1,000 lm, 1,450 lm, 1,850 lm
Bulb Designation
LEDT8/LC/G/2/8SC
Color Rendering Index
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LEDT8/LC/G/2/8SC
- Zoro #
- G922917766
- UPC #
- 662049526547
- Country of Origin
- China
- Bulb Shape
- T8
- Standards
- cULus Listed, DLC
- Lumens
- 1,000 lm, 1,450 lm, 1,850 lm
- Bulb Designation
- LEDT8/LC/G/2/8SC
- Color Rendering Index
- 80
- Color Selectable
- Yes
- UL 1993 Environmental Rating
- Damp Location
- Series
- LumenChoice
- Bulb UL Type
- Type C
- Lumen Selectable
- Yes
- Rated Life
- 70,000 hr
- Item
- LED
- Bulb Base Type
- Medium Bi-Pin (G13)
- Maximum Operating Temperature
- 45 Degrees C
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Color Temperature
- 3500K, 4500K, 5000K
- Incandescent Wattage Equivalency
- 6 W, 9 W, 12 W
- Watts
- 12 W
- Voltage
- 120 - 347 V
- Dimmable
- No
Dimensions
- Overall Length
- 24 in
- Nominal Length
- 2 ft
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
LED, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, 4500K, 5000K, Incandescent Wattage Equivalency 6 W, 9 W, 12 W, Lumens 1,000 lm, 1,450 lm, 1,850 lm, Nominal Length 2 ft, Shatter-Resistant No, Watts 12 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type C, Voltage 120 - 347 V, Standards cULus Listed, DLC, UL 1993 Environmental Rating Damp Location, Series LumenChoice, Overall Length 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.