LED, T8, LED, 4 ft, 18 W
- Mfr # LEDT8/LC/G/4/835XL
- Zoro # G322917755
product price:Â
$
10.75
/ea
Key Features
Lumen Selectable
Yes
UL 1993 Environmental Rating
Damp Location
Bulb Designation
LEDT8/LC/G/4/835XL
Bulb Minimum Starting Temperature
-20 Degrees C
Color Rendering Index
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LEDT8/LC/G/4/835XL
- Zoro #
- G322917755
- UPC #
- 662049525670
- Country of Origin
- China
- Item
- LED
- Lumen Selectable
- Yes
- UL 1993 Environmental Rating
- Damp Location
- Bulb Designation
- LEDT8/LC/G/4/835XL
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Color Rendering Index
- 80
- Bulb UL Type
- Type C
- Color Temperature
- 3500K
- Series
- LumenChoice
- Standards
- cULus Listed, DLC
- Lumens
- 1,000 lm, 1,450 lm, 1,850 lm, 2,250 lm, 2,600 lm
- Bulb Base Type
- Medium Bi-Pin (G13)
- Incandescent Wattage Equivalency
- 6 W, 9 W, 12 W, 15 W, 18 W
- Bulb Shape
- T8
- Maximum Operating Temperature
- 45 Degrees C
- Watts
- 18 W
- Rated Life
- 70,000 hr
- Color Selectable
- No
- Dimmable
- No
- Voltage
- 120 - 347 V
Dimensions
- Nominal Length
- 4 ft
- Overall Length
- 48 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
LED, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 6 W, 9 W, 12 W, 15 W, 18 W, Lumens 1,000 lm, 1,450 lm, 1,850 lm, 2,250 lm, 2,600 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 18 W, Color Selectable No, Light Technology LED, Bulb UL Type Type C, Voltage 120 - 347 V, Standards cULus Listed, DLC, UL 1993 Environmental Rating Damp Location, Series LumenChoice, Overall Length 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.