Shop GE LAMPS
See all product information
Create Account
LED, T8, LED, 4 ft, 18 W
- Mfr # LEDT8/LC/G/4/850XL
- Zoro # G722917676
product price:Â
$
10.75
/ea
Sold in multiples of 20 for
$215.00
Key Features
UL 1993 Environmental Rating
Damp Location
Bulb Minimum Starting Temperature
-20 Degrees C
Nominal Length
4 ft
Bulb Base Type
Medium Bi-Pin (G13)
Incandescent Wattage Equivalency
6 W, 9 W, 12 W, 15 W, 18 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LEDT8/LC/G/4/850XL
- Zoro #
- G722917676
- UPC #
- 662049525694
- Country of Origin
- China
- UL 1993 Environmental Rating
- Damp Location
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Bulb Base Type
- Medium Bi-Pin (G13)
- Incandescent Wattage Equivalency
- 6 W, 9 W, 12 W, 15 W, 18 W
- Watts
- 18 W
- Standards
- cULus Listed, DLC
- Lumens
- 1,000 lm, 1,450 lm, 1,850 lm, 2,250 lm, 2,600 lm
- Rated Life
- 70,000 hr
- Maximum Operating Temperature
- 45 Degrees C
- Bulb Shape
- T8
- Lumen Selectable
- Yes
- Bulb Designation
- LEDT8/LC/G/4/850XL
- Item
- LED
- Series
- LumenChoice
- Color Rendering Index
- 80
- Color Selectable
- No
- Bulb UL Type
- Type C
- Color Temperature
- 5000K
- Dimmable
- No
- Voltage
- 120 - 347 V
Dimensions
- Nominal Length
- 4 ft
- Overall Length
- 48 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
LED, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 6 W, 9 W, 12 W, 15 W, 18 W, Lumens 1,000 lm, 1,450 lm, 1,850 lm, 2,250 lm, 2,600 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 18 W, Color Selectable No, Light Technology LED, Bulb UL Type Type C, Voltage 120 - 347 V, Standards cULus Listed, DLC, UL 1993 Environmental Rating Damp Location, Series LumenChoice, Overall Length 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.