LinearLEDBulb, T8, LED, 2-1/2' Nom L, 11.5 W
- Mfr # LED11BDT8/G30/R17d/8SC/SGN
- Zoro # G525066113
product price:Â
$
17.65
/ea
Key Features
Watts
11.5 W
Incandescent Wattage Equivalency
40 W
Overall Length
27 7/8 in
Dimmable
No
Voltage
120 to 347V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED11BDT8/G30/R17d/8SC/SGN
- Zoro #
- G525066113
- UPC #
- 662049526677
- Country of Origin
- China
Dimensions
- Overall Length
- 27 7/8 in
- Bulb Dia.
- 1 in
- Nominal Length
- 2 1/2 ft
Details
- Watts
- 11.5 W
- Incandescent Wattage Equivalency
- 40 W
- Dimmable
- No
- Voltage
- 120 to 347V
- Color Rendering Index
- 80
- Bulb Minimum Starting Temperature
- -30 Degrees C
- Bulb Designation
- T8
- Color Temperature
- 3500K, 4000K, 5000K, 6500K
- Dimming Method
- No Dimming
- Maximum Operating Temperature
- 55 Degrees C
- Bulb Base Type
- Recessed Double Contact (R17d)
- Item
- Linear LED Bulb
- Lumens
- 1,450 lm, 1,500 lm, 1,550 lm
- UL 1993 Environmental Rating
- Damp Location
- Standards
- cULus Listed
- Color Selectable
- Yes
- Rated Life
- 50,000 hr
- Bulb UL Type
- Type B
- Dimming Type
- No Dimming
- Lumen Selectable
- Yes
- Bulb Shape
- T8
Description
Linear LED Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, 6500K, Incandescent Wattage Equivalency 40 W, Lumens 1,450 lm, 1,500 lm, 1,550 lm, Nominal Length 2 1/2 ft, Shatter-Resistant No, Watts 11.5 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 347V, Standards cULus Listed, UL 1993 Environmental Rating Damp Location, Overall Length 27 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.