Shop GE LAMPS
See all product information
Create Account
Linear LED, 120 to 277 V, 48 in L
- Mfr # LED9BDT8/G/4/840UXL
- Zoro # G223649649
product price:Â
$
10.79
/ea
Sold in multiples of 20 for
$215.80
Key Features
Nominal Length
48 in
Color Rendering Index
80
Bulb Dia.
1 in
Lumens
1,800 lm
UL 1993 Environmental Rating
Damp Location
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED9BDT8/G/4/840UXL
- Zoro #
- G223649649
- UPC #
- 662049526561
- Country of Origin
- China
- Color Rendering Index
- 80
- Item
- Linear LED
- Lumens
- 1,800 lm
- UL 1993 Environmental Rating
- Damp Location
- Dimming Method
- No Dimming
- Color Selectable
- No
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Bulb Base Type
- Medium Bi-Pin (G13)
- Voltage
- 120 to 277V
- Dimming Type
- No Dimming
- Standards
- cULus
- Rated Life
- 70,000 hr
- Incandescent Wattage Equivalency
- 25 W, 28 W, 32 W
- Bulb UL Type
- Type B
- Maximum Operating Temperature
- 45 Degrees C
- Dimmable
- No
- Bulb Designation
- LED9BDT8/G/4/840UXL
- Color Temperature
- 4000K
- Watts
- 9.3 W
- Bulb Shape
- T8
- Lumen Selectable
- No
Dimensions
- Nominal Length
- 48 in
- Bulb Dia.
- 1 in
- Overall Length
- 48 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
Linear LED, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 25 W, 28 W, 32 W, Lumens 1,800 lm, Nominal Length 48 in, Shatter-Resistant No, Watts 9.3 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V, Standards cULus, UL 1993 Environmental Rating Damp Location, Overall Length 48 in, Bulb Manufacturers Warranty Length 7 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.