LED Bulb, 3-Way, A19 Lamp, 50/100/150 W Equivalent, Medium Lamp Base, DayLight, 5000 K Color Temp

  • Mfr # 93130568

  • Zoro # G316037889


product price: $11.76
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93130568
Zoro #
G316037889
UPC #
43168551267
Country of Origin
China

Description

GE LED Bulb, 3-Way, Wattage Rating: 6, 12, 17 W, Lamp Base: Medium, Lamp Shape: A19, Lamp Material: Plastic, Lumens: 2155 Lumens, Light Color: Daylight, Color Temperature: 5000 K, Color Rendering Index CRI: 80, Average Life: 10,000 hr, Dimensions: 4.43 in L, Incandescent Equivalent: 50/100/150 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.