
LED Bulb, Color Changing, T8 Lamp, Single Pin Lamp Base, Frosted, Cool White/Daylight/Sunshine, 2PK
Mfr # 93130865
Zoro # G322433545
product price:Â $130.99
/pk 2, $65.50/ea
Sold in multiples of 6 for $785.94
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Lamp Shape
T8
Light Color
Cool White/Daylight/Sunshine
Lamp Base
Single Pin
Wattage Rating
43 W
Type
Color Changing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
93130865
Zoro #
G322433545
UPC #
043168555654
Country of Origin
China
Dimensions
Dimensions
1 in Dia x 96 in L
Details
Lamp Shape
T8
Light Color
Cool White/Daylight/Sunshine
Lamp Base
Single Pin
Wattage Rating
43 W
Type
Color Changing
Average Life
50000hr
Color Temp.
4000 5000 6500K
Lumens
5500 Lumens
Voltage Rating
120 V
Lamp Material
Glass
Lamp Finish
Frosted
Description
GE LED Bulb, Color Changing, Wattage Rating: 43 W, 120 V, Lamp Base: Single Pin, Lamp Shape: T8, Lamp Material: Glass, Lamp Finish: Frosted, Lumens: 5500 Lumens, Light Color: Cool White/Daylight/Sunshine, Color Temperature: 4000, 5000, 6500 K, Average Life: 50,000 hr, Dimensions: 1 in Dia x 96 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.