Zoro Homepage

LED Light Bulb, T8 Lamp, 25 W Equivalent, E17 Intermediate Lamp Base, Frosted, Warm White Light

  • Mfr # 93128998

  • Zoro # G116044216


product price: $15.59
/ea
Sold in multiples of 4 for $62.36

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93128998
Zoro #
G116044216
UPC #
43168524278
Country of Origin
China

Description

GE LED Light Bulb, Wattage Rating: 2 W, Lamp Base: E17 Intermediate, Lamp Shape: T8, Lamp Material: Plastic, Lamp Finish: Frosted, Lumens: 200 Lumens, Light Color: Warm White, Color Temperature: 3000 K, Color Rendering Index CRI: 80, Average Life: 15,000 hr, Dimensions: 1.64 in L, Incandescent Equivalent: 25 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.