Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Bulb, 200 W, A21 Lamp, E26 Medium Lamp Base, 345 Lumens, 2800 K Color Temp, Soft White Light

  • Mfr # 11585

  • Zoro # G716037793


product price: $6.15
/ea
Sold in multiples of 12 for $73.80

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11585
Zoro #
G716037793
UPC #
43168904551
Country of Origin
Hungary

Description

GE Light Bulb, General-Purpose, Wattage Rating: 200 W, 120 V, Lamp Shape: A21, Lamp Base: E26 Medium, Lamp Material: Soft Glass, Lumens: 345 Lumens, Lumens Efficiency: 17 Lumens/W, Light Color: Soft White, Color Temperature: 2800 K, Average Life: 750 hr, Dimensions: 2.62 in Dia x 5.37 in L, Filament Type: CC-8, Suitable for: Table Lamps, Floor Lamps, Enclosed Ceiling Fixtures and Bare Lamp Sockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.