Light Bulb, 40 W, T12 Linear Lamp, Bi-Pin Lamp Base, 2600 Lumens, 4100 K Color Temp, Cool White

  • Mfr # 93131384

  • Zoro # G816092081


product price:  $11.99
/ea
Sold in multiples of 30 for $359.70

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93131384
Zoro #
G816092081
UPC #
43168666503
Country of Origin
United States

Description

GE Light Bulb, Wattage Rating: 40 W, Lamp Base: Bi-Pin, Lamp Shape: T12 Linear, Lumens: 2600 Lumens, Light Color: Cool White, Color Temperature: 4100 K, Color Rendering Index CRI: 89, Average Life: 20,000 hr, Dimensions: 1-1/2 in Dia x 36 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.