GE LIGHTING 105 Watts, 4 Lamps, Electronic Ballast

  • Mfr # GE432-120-RES

  • Zoro # G3022171


product price:  $29.55
/ea

Key Features

Ballast Lamp Type
T8
Ballast Max. Number of Lamps
4
Input Voltage
120V AC
Ballast Voltage
120
Ballast Start Type
Instant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE432-120-RES
Zoro #
G3022171
UPC #
043168977838
Country of Origin
China

Dimensions

Width
1 3/4 in
Height
1 1/4 in
Length
9 1/2 in

Details

Item
Fluorescent Ballast
Ballast Lamp Type
T8
Ballast Max. Number of Lamps
4
Input Voltage
120V AC
Ballast Voltage
120
Ballast Start Type
Instant
Ballast Dimming
No
Ballast Item
Electronic Ballast
Ballast Type
Electronic
Ballast Max. Lamp Watts
32
Input Watts
48 W
Ballast Family
UltraMax G Series
Number of F32T8 Lamps
3 or 4
Wiring Type
Parallel
Amps AC
1.62 A
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Min. Starting Temp.
0 Degrees F
Ballast Factor
0.79
Number of F32T8(28W) Lamps
3 or 4
Number of F17T8 Lamps
3 or 4
Light Output
Normal
Ballast Lamp Watts
32
Power Factor
Greater Than 0.05
Number of F25T8 Lamps
3 or 4
Number of F28T8 Lamps
3 or 4
Total Harmonic Distortion
Less Than 145%
Number of F32T8(30W) Lamps
3 or 4
Standards
ANSI - C62.41, cUL Listed, FCC Part 18 Class B at 120 Volts, UL Class P, UL Listed, UL Type 1 Outdoor, UL Type HL
Voltage
120
Fixture Ballast Type
Electronic
Ballast Bulb Type
T8
CA Title 20 Compliant
No
Dimming Type
No Dimming
Starter Required
No
Operating Amps @ 120V
1.62 A
Dimming Range
No Dimming
Dimming Method
No Dimming
Sockets Included
No
Brand and Series
ProLine(TM)
Thermal Protection
Class P
Number of Bulbs Supported
3, 4
Max. Bulb Watts
17 W, 25 W, 28 W, 32 W
Frequency
50 Hz
Dimming
No
Lamp Types Supported
(3 or 4) F17T8, (3 or 4) F25T8, (3 or 4) F28T8, (3 or 4) F32T8

Description

ProLine(TM), Electronic, Fluorescent Ballast, Ballast Start Type Instant, Input Voltage 120V AC, Number of Bulbs Supported 3, 4, Max. Bulb Watts 17 W, 25 W, 28 W, 32 W, Ballast Bulb Type T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, CA Title 20 Compliant No, Min. Starting Temp. 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.