GE LIGHTING 41 to 60 Watts, 2 Lamps, Electronic Ballast

  • Mfr # GE-228-MV-PS-N-MC

  • Zoro # G5236454


product price: $42.19
/ea

Key Features

Ballast Lamp Type
T5
Ballast Max. Number of Lamps
2
Input Voltage
120 to 277V AC
Ballast Voltage
120-277
Ballast Start Type
Rapid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE-228-MV-PS-N-MC
Zoro #
G5236454
UPC #
043168689939
Country of Origin
China

Dimensions

Length
9 1/2 in
Height
1 in
Width
1 3/8 in

Details

Item
Fluorescent Ballast
Ballast Lamp Type
T5
Ballast Max. Number of Lamps
2
Input Voltage
120 to 277V AC
Ballast Voltage
120-277
Ballast Start Type
Rapid
Ballast Dimming
No
Ballast Item
Electronic Ballast
Ballast Max. Lamp Watts
28
Ballast Type
Electronic
Input Watts
41 to 60 W
Ballast Family
UltraStart(R)
Ballast Lamp Watts
28
Ballast Factor
0.96
Light Output
Normal
Number of F24T5 Lamps
1 or 2
Number of F21T5 Lamps
2
Number of F14T5 Lamps
2
Wiring Type
Parallel
Total Harmonic Distortion
6 %
Amps AC
0.16 to 0.35 A
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Power Factor
Greater Than 0.98
Number of F28T5 Lamps
1 or 2
Min. Starting Temp.
0 Degrees F
Standards
ANSI C62.41-1991, ANSI C82.11, FCC Part 18-A, UL Listed
Voltage
120/277
Fixture Ballast Type
Electronic
Ballast Bulb Type
T5
Dimming Range
No Dimming
Starter Required
No
Dimming Type
No Dimming
Brand and Series
UltraStart(R)
Sockets Included
No
Dimming Method
No Dimming
Number of Bulbs Supported
1, 2
CA Title 20 Compliant
No
Operating Amps @ 120V
0.35 A
Max. Bulb Watts
14 W, 21 W
Thermal Protection
Class P
Frequency
50 Hz
Dimming
No
Lamp Types Supported
(2) F14T5, (2) F21T5

Description

UltraStart(R), Electronic, Fluorescent Ballast, Ballast Start Type Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 14 W, 21 W, Ballast Bulb Type T5, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, CA Title 20 Compliant No, Min. Starting Temp. 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.