LED 8W, T8, Med Bi-Pin, G13, Glass, 2 ft.

  • Mfr # LED8ET8/G/2/850

  • Zoro # G3229812


product price: $11.65
/ea
Sold in multiples of 20 for $233.00

Key Features

Watts
8 W
Bulb Shape
T8
Bulb Housing
Glass
Dimmable
No
Lumens
1400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED8ET8/G/2/850
Zoro #
G3229812
UPC #
043168357791
Country of Origin
China

Dimensions

Length
26.56 inches

Details

Item
Linear LED Bulb
Watts
8 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
No
Lumens
1400
Rated Life
70,000 hr.
Light Technology
LED
Type
Tube
Color Rendering Index
80
Wattage Equivalency
3800W HAL
Lighting Certification
DesignLights Consortium (DLC)

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Watts 8 W, Light Technology LED, Dimming Type Not Applicable, Dimming Method Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.