LED Bulb, 3-Way A19 Lamp, 50/100/150W Equivalent, Medium Base, Soft White, 2700K Color Temp

  • Mfr # 93130566

  • Zoro # G322775065


product price: $22.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93130566
Zoro #
G322775065
UPC #
043168551243
Country of Origin
United States

Description

GE LED17TWA19M/SWPWB/OPP-1. This is a 6w/12w/17w 3-way plastic A19 with a medium base. It is equivalent to a 50/100/150 watt incandescent. The bulb provides 2155 lumens and has a color temperature: 2700 Kelvins. With a CRI: 80 and an MOL: 4.43 in. The bulb is non-dimmable with a rated life of 10000 hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.