Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Lamp, BR30, 10W, 2700K, E26

  • Mfr # LED10/DR303/827W

  • Zoro # G5212934


product price: $7.09
/ea

Key Features

Voltage
120V AC
Watts
10 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
BR30
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED10/DR303/827W
Zoro #
G5212934
UPC #
043168681605
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
3 3/4 in
Overall Length
5 1/3 in
Length
5.4 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
10 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
BR30
Bulb Housing
Polycarbonate
Color Temperature
2700K
Dimmable
Yes
Lumens
700 lm
Rated Life
25,000 hr
Light Technology
LED
Bulb Type
Reflector
Standards
cULus
Bulb Beam Angle
120 Degrees
Energy Star Compliant
Yes
Three-Way
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Light Appearance
2700 to 2999K, Soft White
Bulb Power Source
Direct Wired
High Output
No
Bulb Primary Application
Flood
Bulb Finish
Frosted
Bulb Designation
LED10DR30V/827W
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Light Distribution
Flood
Green Certification or Other Recognition
ENERGY STAR
Wattage Equivalency
65W INC
Color Rendering Index
80
For Enclosed Fixtures
No
Rough Service
No
Type
Flood & Spot
Bulb Minimum Starting Temperature
-4 Degrees F
Light Color
White
Shatter-Resistant
No
Lighting Certification
ENERGY STAR
Dimming Method
Continuous Dimming
Dimming Type
0-10V
Lumen Selectable
No
Incandescent Wattage Equivalency
65 W
Maximum Operating Temperature
104 Degrees F
Color Selectable
No
UL 1993 Environmental Rating
Damp Location

Description

LED,10 W,BR30,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.