Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LinearLEDBulb, MedBi-Pin(G13), T8, 12W, 1PK

  • Mfr # LEDT8/LC/G/2/830

  • Zoro # G7683600


product price: $10.75
/ea
Sold in multiples of 20 for $215.00

Key Features

Voltage
120 to 277V AC
Watts
12 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDT8/LC/G/2/830
Zoro #
G7683600
UPC #
043168364065
Country of Origin
Multiple

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
22 in
Bulb Dia.
1 in
Overall Length
22 in
Nominal Length
2 ft

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
12 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
Yes
Lumens
1,100 lm, 1,450 lm
Rated Life
70,000 hr
Light Technology
LED
Light Distribution
Omnidirectional
Light Color
White
Shatter-Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
High Output
No
Bulb Finish
Frosted
Energy Star Compliant
No
Light Appearance
(3000K & Under) Warm White
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Power Source
Requires Separate Driver
Bulb Designation
LED/T8/LC/G/2/830
Bulb Primary Application
General Purpose
Color Rendering Index
80
Wattage Equivalency
17 W LFL
Bulb Beam Angle
270 Degrees
For Enclosed Fixtures
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
UL Listed
Rough Service
No
Three-Way
No
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb UL Type
Type C
Dimming Type
0-10V
Lighting Certification
Unrated
Dimming Method
Continuous Dimming
Maximum Operating Temperature
113 Degrees F
Lumen Selectable
Yes
Color Selectable
No
Incandescent Wattage Equivalency
17 W

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 17 W, Lumens 1,100 lm, 1,450 lm, Nominal Length 2 ft, Shatter-Resistant No, Watts 12 W, Color Selectable No, Light Technology LED, Bulb UL Type Type C, Voltage 120 to 277V AC, Standards UL Listed, Rough Service No, Overall Length 22 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.