Zoro Homepage

Lug Kit, Pro-Stock A-Series Panelboards, 400A

  • Mfr # NKA4

  • Zoro # G8505847


product price: $106.99
/ea
Free Shipping & Returns

Key Features

For Use With
Pro-Stock A-Series Panelboards
Amps
400A
Max. Wire Size
600 kcmil
Min. Wire Size
4 AWG
Amps AC
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKA4
Zoro #
G8505847
UPC #
783175121281
Country of Origin
United States

Dimensions

Max. Wire Size
600 kcmil
Min. Wire Size
4 AWG
Length
8.25"
Width
3.25"

Details

Item
Lug Kit
For Use With
Pro-Stock A-Series Panelboards
Amps
400A
Amps AC
400
Includes
(4) Pressure Lugs, 200% Neutral

Description

Main Lug Kit, Amps 400 A, Max. Wire Size 600 kcmil, Min. Wire Size 4 AWG, Includes (4) Pressure Lugs, 200 Percent Neutral, For Use With Pro-Stock A-Series Panelboards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.